text.skipToContent text.skipToNavigation

Dormer A002 Jobber Drill Bit 4.5mm HSS Cylindrical Shank 80mm


Article number 0L405836
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 47
Cutting material HSS
Tip angle (°) 118
Shank shape Cylindrical
Packed per 1

Specifications

Total length (mm) 80
Diameter drill (mm) 4.5
Holding system Cylindrical plug-in axle
Cutting length (mm) 47
Cutting material HSS
Tip angle (°) 118
Shank shape Cylindrical
Spiral drill Yes
Brand Dormer
Commodity code 8207506000
Model A002
Type Jobber Drill Bit

Article numbers

Article number 0L405836
EAN 7320760350768
UBB 500630970548
UNSPSC 23241639
Manufacturer article nr  A0024.5
Do not close this page. This message will disappear, when the page is fully loaded.