Blind rivets
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
Riveting
Blind rivets
34186
34186.048.018
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
Dome head open end blind rivet Stainless steel A4 / Stainless steel A4 4,8X18MM
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
Diameter
Length
Mandrel material
Stainless steel
Brand
Fabory
Head shape
Mushroom head
Material body/mandrel
Stainless steel A4 / Stainless steel A4
Rivets end
Open
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Related products
Specifications
Diameter
4.8 mm
Length
18 mm
Mandrel material
Stainless steel
Brand
Fabory
Head shape
Mushroom head
Material body/mandrel
Stainless steel A4 / Stainless steel A4
Rivets end
Open
Weight per piece (g)
4.67
Commodity code
8308200090
Dimensions
D (mm)
4.8
Drill ø
4.9
Grip range
11.0-13.0
k
1.1
L (mm)
18
ø dk
9.5
Download as PDF
Print
Article numbers
Article number
34186.048.018
EAN
8715494162814
UBB
500511609066
UNSPSC
31162201
Download as PDF
Print
Download additional information
Download E-doc
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
My Catalogues
Default
Go to my catalogues
Continue ordering