text.skipToContent text.skipToNavigation

Disc spring type A (heavy) DIN ≈2093-A/C Stainless spring steel A2 (1.4310) 25X12,2X1,5MM


Article number
Diameter
Brand Fabory
dₑ 25
di 12.2
Material Stainless spring steel
Material technical A2 (1.4310)
Outer diameter (mm) 25
Packed per 1

Specifications

Diameter 12.2 mm
Brand Fabory
dₑ 25
di 12.2
Material Stainless spring steel
Material technical A2 (1.4310)
Outer diameter (mm) 25
Type no. A (heavy)
Weight per piece (g) 4.4
Info
  • Disc springs acc. to » DIN 2093 A are mostly used in critical applications with safety first. Similar applications can be found in for example safety torque limiter clutches, hinge stiffeners and applications of constant roll pressure. Because of the right combination c.q. stacking of the disc springs the elasticity and/or deflection can be dosed accurately. The technical specifications of the disc springs above meet the highest expectations with reference to the static and dynamic load. Heat treatment gives a copper-bronze colour to this disc springs.
  • De(h12) 8-10-12,5-14-16-18-20-22,5-25-28-31,5-40 X 12 CrNi 17 7 (Werkstoffnr. 1.4310).
  • De(h12) 35,5-50-56-71 X 35 CrMo 17 (Werkstoffno. 1.4122).
  • De(h12) 45 X 7 CrNiAl 17 7 (Werkstoffno. 1.4568).
  • De(h12) 80-100 X 22 CrMoV 12 1 (Werkstoffno. 1.4923).
  • F = spring force in Newton at a deflection s = 0,75 ho(ho= Lo– t).
  • De(h12)=40, t=1 ATTENTION: acc. to ≈ DIN 2993 C standardised: execution 'light'.
  • For the calculation of disc springs, see DIN 2092.
Commodity code 7320903090

Dimensions

di (H12) 12.2
D (mm) 12.2
F 1931
l0 1.9
Thickness 1.5

Standards

DIN ≈2093-A/C

Article numbers

Article number 51448.262.015
EAN 8715492291042
UBB 950357354899
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.