text.skipToContent text.skipToNavigation

D7991 STNL A2 LUBO M5X6


Article number FNLU0050006
Info
  • All thread lengths are guide values only and may deviate.
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Packed per 1

Specifications

Info
  • All thread lengths are guide values only and may deviate.
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Standards

DIN ≈7991
ISO 10642

Article numbers

Article number FNLU0050006
UBB 500667089212
UNSPSC 00000000
Do not close this page. This message will disappear, when the page is fully loaded.