text.skipToContent text.skipToNavigation

Cross recessed raised countersunk head screw Pozidriv DIN 966 Steel Zinc plated 4.8 M3X10


Article number
Diameter
Length
Brand Fabory
Class 4.8
Driving features Pozidriv
Head shape Countersunk oval head
Material Steel
Packed per 1

Specifications

Diameter M3
Length 10 mm
Brand Fabory
Class 4.8
Driving features Pozidriv
Head shape Countersunk oval head
Material Steel
Surface treatment Zinc plated
Thread Metric thread

Dimensions

d-D M3
Thread length (min.) 19
dk (max.) 5.6
f ≈ 0.75
Full thread if L ≤ 22
k (max.) 1.65
L (mm) 10
No. cross recess 1
P 0.5

Standards

DIN 966
ISO ≈7047
NF ≈E25-120

Article numbers

Article number 24692.030.010
EAN 8715492643834
UBB 950353749746
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.