text.skipToContent text.skipToNavigation

Cross recessed raised cheese head screw Phillips DIN 7985-H Stainless steel A2 M4X20


Article number
Diameter
Length
Brand Fabory
Class 70
Driving features Phillips
Head shape Raised cheese head
Material Stainless steel
Packed per 1

Specifications

Diameter M4
Length 20 mm
Brand Fabory
Class 70
Driving features Phillips
Head shape Raised cheese head
Material Stainless steel
Material technical A2
Thread Metric thread
Weight per piece (g) 2.56
Commodity code

Dimensions

d-D M4
Thread length (min.) 22
dk (max.) 8
Full thread if L ≤ 25
k 3.1
L (mm) 20
No. cross recess 2
P 0.7

Standards

ISO ≈7045
DIN 7985

Article numbers

Article number 51340.040.020
EAN 8715492283696
UBB 950353284918
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.