text.skipToContent text.skipToNavigation

Cross recessed raised cheese head screw DIN 7985-Z Steel Zinc plated black passivated 4.8 M8X16


Article number
Diameter
Length
Brand Fabory
Class 4.8
Driving features Pozidriv
Head shape Raised cheese head
Material Steel
Packed per 1

Specifications

Diameter M8
Length 16 mm
Brand Fabory
Class 4.8
Driving features Pozidriv
Head shape Raised cheese head
Material Steel
Thread direction Right
Surface treatment Zinc plated black passivated
Thread Metric thread

Dimensions

d-D M8
Thread length (min.) 34
dk (max.) 16
Full thread if L ≤ 40
k 6
L (mm) 16
No. cross recess 4
P 1.25

Standards

DIN 7985
ISO ≈7045

Article numbers

Article number 24812.080.016
EAN 8712423041424
UBB 500668247512
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.