Machine screws
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
Screws
Machine screws
24661
24661.030.005
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
Cross recessed raised cheese head screw DIN 7985-H Steel Plain 4.8 M3X5
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
Diameter
Length
Brand
Fabory
Class
4.8
Driving features
Phillips
Head shape
Raised cheese head
Material
Steel
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Related products
Specifications
Diameter
M3
Length
5 mm
Brand
Fabory
Class
4.8
Driving features
Phillips
Head shape
Raised cheese head
Material
Steel
Surface treatment
Plain
Thread
Metric thread
Weight per piece (g)
0.67
Commodity code
View
Dimensions
d-D
M3
Thread length (min.)
19
dk (max.)
6
Full thread if L ≤
20
k
2.4
L (mm)
5
No. cross recess
1
P
0.5
Download as PDF
Print
Standards
ISO
≈7045
DIN
7985
Article numbers
Article number
24661.030.005
EAN
8717077249813
UBB
500649013959
UNSPSC
31161504
Download as PDF
Print
Download CAD model