Tapping screws
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
Screws
Tapping screws
26760
26760.048.038
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
Cross recessed pan head tapping screw Pozidriv DIN 7981 C-Z Steel Zinc plated ST4,8X38MM
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
Diameter
Length
Brand
Fabory
Driving features
Pozidriv
Head shape
Pan head
Material
Steel
Surface treatment
Zinc plated
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Related products
Specifications
Diameter
4.8 mm
Length
38 mm
Brand
Fabory
Driving features
Pozidriv
Head shape
Pan head
Material
Steel
Surface treatment
Zinc plated
Thread
Self tapping thread
Weight per piece (g)
4.7
Info
Warning: electroplating of these products may cause hydrogen embrittlement.
Commodity code
View
Dimensions
D (mm)
4.8
dk
9.5
k
3.55
L (mm)
38
No. cross recess
2
P
1.6
Download as PDF
Print
Standards
DIN
7981 CZ
ASME
B18.6.4
NF
E25-658 C
ISO
7049 CZ
Article numbers
Article number
26760.048.038
EAN
8715492948076
UBB
950352453316
UNSPSC
31161507
Download as PDF
Print
Download CAD model