text.skipToContent text.skipToNavigation

Cross recessed pan head tapping screw Pozidriv DIN 7981 C-Z Steel Zinc plated ST2,9X9,5MM


Article number
Diameter
Length
Brand Fabory
Driving features Pozidriv
Head shape Pan head
Material Steel
Surface treatment Zinc plated
Packed per 1

Specifications

Diameter 2.9 mm
Length 9.5 mm
Brand Fabory
Driving features Pozidriv
Head shape Pan head
Material Steel
Surface treatment Zinc plated
Thread Self tapping thread
Weight per piece (g) 0.632
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Commodity code

Dimensions

D (mm) 2.9
dk 5.6
k 2.2
L (mm) 9.5
No. cross recess 1
P 1.1

Standards

DIN 7981 CZ
ISO 7049 CZ
ASME B18.6.4
NF E25-658 C

Article numbers

Article number 26760.029.009
EAN 8715492947727
UBB 950352449959
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.