text.skipToContent text.skipToNavigation

Cross recessed countersunk head tapping screw Pozidriv DIN 7982 C-Z Stainless steel A4 ST4,8X70MM


Article number
Diameter
Length
Brand Fabory
Driving features Pozidriv
Head shape Countersunk head
Material Stainless steel
Material technical A4
Packed per 1

Specifications

Diameter 4.8 mm
Length 70 mm
Brand Fabory
Driving features Pozidriv
Head shape Countersunk head
Material Stainless steel
Material technical A4
Thread Self tapping thread
Weight per piece (g) 6.68
Commodity code 7318141090

Dimensions

D (mm) 4.8
dk 9.5
k ≈ 3
L (mm) 70
No. cross recess 2
P 1.6

Standards

DIN 7982 CZ
ISO 7050 CZ
NF E25-656 C

Article numbers

Article number 55681.048.070
EAN 8715494556200
UBB 500634538697
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.