text.skipToContent text.skipToNavigation

Cross recessed countersunk head tapping screw Pozidriv DIN 7982 C-Z Stainless steel A4 ST4,8X16MM


Article number
Diameter
Length
Brand Fabory
Driving features Pozidriv
Head shape Countersunk head
Material Stainless steel
Material technical A4
Packed per 1

Specifications

Diameter 4.8 mm
Length 16 mm
Brand Fabory
Driving features Pozidriv
Head shape Countersunk head
Material Stainless steel
Material technical A4
Thread Self tapping thread
Weight per piece (g) 1.75
Commodity code 7318141090

Dimensions

D (mm) 4.8
dk 9.5
k ≈ 3
L (mm) 16
No. cross recess 2
P 1.6

Standards

ISO 7050 CZ
NF E25-656 C
DIN 7982 CZ

Article numbers

Article number 55681.048.016
EAN 8715494555852
UBB 500634537780
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.