Screws
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
Screws
Tapping screws
55681
55681.042.016
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
Cross recessed countersunk head tapping screw Pozidriv DIN 7982 C-Z Stainless steel A4 ST4,2X16MM
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
Diameter
Length
Brand
Fabory
Driving features
Pozidriv
Head shape
Countersunk head
Material
Stainless steel
Material technical
A4
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Related products
Specifications
Diameter
4.2 mm
Length
16 mm
Brand
Fabory
Driving features
Pozidriv
Head shape
Countersunk head
Material
Stainless steel
Material technical
A4
Thread
Self tapping thread
Weight per piece (g)
1.23
Commodity code
View
Dimensions
D (mm)
4.2
dk
8.1
k ≈
2.5
L (mm)
16
No. cross recess
2
P
1.4
Download as PDF
Print
Standards
DIN
7982 CZ
ISO
7050 CZ
NF
E25-656 C
Article numbers
Article number
55681.042.016
EAN
8715494555463
UBB
500634536618
UNSPSC
31161507
Download as PDF
Print
Download CAD model