text.skipToContent text.skipToNavigation

Cross recessed countersunk head screw Pozidriv DIN 965 A-Z Steel Zinc plated 4.8 M2X4


Article number
Diameter
Length
Brand Fabory
Class 4.8
Driving features Pozidriv
Head shape Countersunk head
Material Steel
Packed per 1

Specifications

Diameter M2
Length 4 mm
Brand Fabory
Class 4.8
Driving features Pozidriv
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 9.3
Commodity code

Dimensions

d-D M2
Thread length (min.) 16
dk (max.) 3.8
Full thread if L ≤ 18
k (max.) 1.2
L (mm) 4
No. cross recess 1
P 0.4

Standards

NF ≈E25-119-1
DIN 965
ISO ≈7046-1

Article numbers

Article number 24672.020.004
EAN 8712423010536
UBB 500654333987
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.