text.skipToContent text.skipToNavigation

Cross recessed countersunk head screw Phillips DIN 965 A-H Steel Zinc plated 4.8 large pack M8X30


Article number
Diameter
Length
Brand Fabory
Class 4.8
Driving features Phillips
Head shape Countersunk head
Material Steel
Packed per 1

Specifications

Diameter M8
Length 30 mm
Brand Fabory
Class 4.8
Driving features Phillips
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 10.65
Info large pack
Commodity code

Dimensions

d-D M8
Thread length (min.) 34
dk (max.) 14.5
Full thread if L ≤ 40
k (max.) 4
L (mm) 30
No. cross recess 4
P 1.25

Standards

NF ≈E25-119-1
DIN 965
ISO ≈7046-1

Article numbers

Article number 24670.080.030
EAN 8715492641922
UBB 950353166784
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.