text.skipToContent text.skipToNavigation

Cross recessed countersunk head screw Phillips DIN 965 A-H Stainless steel A4 M6X75


Article number
Diameter
Length
Brand Fabory
Class 70
Driving features Phillips
Head shape Countersunk head
Material Stainless steel
Packed per 1

Specifications

Diameter M6
Length 75 mm
Brand Fabory
Class 70
Driving features Phillips
Head shape Countersunk head
Material Stainless steel
Material technical A4
Thread Metric thread
Weight per piece (g) 14.01
Commodity code

Dimensions

d-D M6
Thread length (min.) 28
dk (max.) 11
Full thread if L ≤ 35
k (max.) 3
L (mm) 75
No. cross recess 3
P 1

Standards

NF ≈E25-119-1
ISO ≈7046-1
DIN 965

Article numbers

Article number 55300.060.075
EAN 8715494623469
UBB 500633406607
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.