text.skipToContent text.skipToNavigation

Cross recessed countersunk head screw DIN 965 A-Z Steel Zinc plated black passivated 4.8 M3X35


Article number
Diameter
Length
Brand Fabory
Class 4.8
Driving features Pozidriv
Head shape Countersunk head
Material Steel
Packed per 1

Specifications

Diameter M3
Length 35 mm
Brand Fabory
Class 4.8
Driving features Pozidriv
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated black passivated
Thread Metric thread

Dimensions

d-D M3
Thread length (min.) 19
dk (max.) 5.6
Full thread if L ≤ 22
k (max.) 1.65
L (mm) 35
No. cross recess 1
P 0.5

Standards

DIN 965
ISO ≈7046-1
NF ≈E25-119-1

Article numbers

Article number 24845.030.035
EAN 8717077783362
UBB 500684631111
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.