Machine screws
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
Screws
Machine screws
08215
08215.120.040
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
Countersunk slotted screw with nut din 7969 DIN 7969 Steel Zinc plated 4.6 M12X40
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
Diameter
Length
Brand
Fabory
Class
4.6
Driving features
Slotted
Head shape
Countersunk head
Material
Steel
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Related products
Specifications
Diameter
M12
Length
40 mm
Brand
Fabory
Class
4.6
Driving features
Slotted
Head shape
Countersunk head
Material
Steel
Thread direction
Right
Surface treatment
Zinc plated
Thread
Metric thread
Weight per piece (g)
54.8
Commodity code
View
Dimensions
a
75
a (min.)
13.7
d-D
M12
dk
21
k
7
L (mm)
40
m
10.8
n
3
P
1.75
s
18
Download as PDF
Print
Standards
DIN
7969
Article numbers
Article number
08215.120.040
EAN
8717077305175
UBB
500650907016
UNSPSC
31162400