text.skipToContent text.skipToNavigation

Bosch LR 1 Laser Receiver for GRL 400 H & GRL 300 HV Rotation Laser 30 x 73 x 148mm


Laser Receiver LR 1, More benefit thanks to accessories, Handy receiver for indoor and outdoor use for ranges of up to 200 m in combination with GRL 400 H Professional and GRL 300 HV Professional Rotation Lasers, Visual and audible alignment of the laser beam plane, Dust and splash protection (IP65), Bracket (1 608 M00 70F), 1 x 9 V block battery (6LR61)

Numero articolo B4945.000.015
Accessories Yes
Brand Bosch
Weight per piece (g) 740
Commodity code 3926909790
Model LR 1
Confezionato per 1

Specifiche

Accessories Yes
Brand Bosch
Weight per piece (g) 740
Commodity code 3926909790
Model LR 1
Type Laser Receiver

Descrizione

Laser Receiver LR 1, More benefit thanks to accessories, Handy receiver for indoor and outdoor use for ranges of up to 200 m in combination with GRL 400 H Professional and GRL 300 HV Professional Rotation Lasers, Visual and audible alignment of the laser beam plane, Dust and splash protection (IP65), Bracket (1 608 M00 70F), 1 x 9 V block battery (6LR61)

Numeri di articolo

Numero articolo B4945.000.015
EAN 3165140486965
UBB 500618391279
UNSPSC 27111802
Nr articolo produttore  0601015400
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.