text.skipToContent text.skipToNavigation

Bosch Drill bit Black 24 x 600mm


Article number 6K750966
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 11
Holding system Cylindrical plug-in axle
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel Yes
Packed per 1

Specifications

Total length (mm) 600
Diameter drill (mm) 24
Shaft diameter (mm) 11
Holding system Cylindrical plug-in axle
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for stone No
Suitable for glass No
Plug-in axle with flat end Yes
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
Brand Bosch
Weight per piece (g) 568
Commodity code

Article numbers

Article number 6K750966
EAN 3165140099417
UBB 500512655720
UNSPSC 23241639
Manufacturer article nr  2608597175
Do not close this page. This message will disappear, when the page is fully loaded.