text.skipToContent text.skipToNavigation

Bosch Cutting wheel C 24 R BF 180MM


Article number 1P060742
Application Cutting
Thickness (mm) 3
Disc diameter (mm) 180
Suitable for wet operation No
Suitable for plastic No
Suitable for asphalt No
Suitable for brick Yes
Packed per 1

Specifications

Application Cutting
Thickness (mm) 3
Disc diameter (mm) 180
Suitable for wet operation No
Suitable for plastic No
Suitable for asphalt No
Suitable for brick Yes
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Suitable for armoured concrete No
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick Yes
Suitable for ceramics No
Suitable for metal No
Suitable for natural stone No
Suitable for chamotte Yes
Suitable for washed out concrete No
Suitable for roof tile No
Bore diameter 22.23
X-Lock holding device No
Brand Bosch

Article numbers

Article number 1P060742
EAN 3165140149396
UBB 500648501137
UNSPSC 27112700
Manufacturer article nr  2608600317
Do not close this page. This message will disappear, when the page is fully loaded.