text.skipToContent text.skipToNavigation

Bosch Cutting wheel A 60 W BF 125MM


Article number 1L660286
Application Cutting
Thickness (mm) 1
Disc diameter (mm) 125
Suitable for wet operation No
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Packed per 1

Specifications

Application Cutting
Thickness (mm) 1
Disc diameter (mm) 125
Suitable for wet operation No
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Suitable for concrete/concrete stone No
Suitable for armoured concrete No
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal Yes
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Bore diameter 22.23
X-Lock holding device No

Article numbers

Article number 1L660286
EAN 3165140733441
UBB 500648495033
UNSPSC 27112700
Manufacturer article nr  2608603492
Do not close this page. This message will disappear, when the page is fully loaded.