text.skipToContent text.skipToNavigation

Bosch Battery GWS 18-125 V-LI


Bosch's smallest and most lightweight angle grinder in the 18 V category. The GWS 18-125 V-LI Professional cordless small angle grinder is Bosch's smallest and most lightweight in the 18 V category. It delivers power equal to a 800 W corded grinder due to its high-performance 4-pole motor. With its low weight of only 2.3 kg and its compact housing design, the grinder is optimised for overhead working and operating in tight spaces. Its full compatibility to all Bosch Professional 18 V batteries and chargers enables various options. This tool is intended for cutting and grinding metal, tiles, and bricks. It is compatible with dust attachment GDE 125 EA-S Professional as well as all Bosch Professional 18 V batteries and chargers (Professional 18V System). The GWS 18-125 V-LI Professional also features a protection guard and restart protection. Delivers power equal to 800 W corded grinder due to high-performance 4-pole motor. Low weight of 2.3 kg and compact housing design are optimised for overhead working and operating in tight spaces. Full compatibility to all Bosch Professional 18 V batteries and chargers enables various options. Also features protection guard and restart protection

Article number 4F606558
Nominal voltage (V) 18
Width 355
Height 150
Length (m) 460
Battery capacity (Ah) 0
Packed per 1

Specifications

Nominal voltage (V) 18
Width 355
Height 150
Length (m) 460
Battery capacity (Ah) 0
Weight including battery-pack (kg) 2.3
Tool insertion M14
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 10000
Number of included batteries 0

Description

Bosch's smallest and most lightweight angle grinder in the 18 V category. The GWS 18-125 V-LI Professional cordless small angle grinder is Bosch's smallest and most lightweight in the 18 V category. It delivers power equal to a 800 W corded grinder due to its high-performance 4-pole motor. With its low weight of only 2.3 kg and its compact housing design, the grinder is optimised for overhead working and operating in tight spaces. Its full compatibility to all Bosch Professional 18 V batteries and chargers enables various options. This tool is intended for cutting and grinding metal, tiles, and bricks. It is compatible with dust attachment GDE 125 EA-S Professional as well as all Bosch Professional 18 V batteries and chargers (Professional 18V System). The GWS 18-125 V-LI Professional also features a protection guard and restart protection. Delivers power equal to 800 W corded grinder due to high-performance 4-pole motor. Low weight of 2.3 kg and compact housing design are optimised for overhead working and operating in tight spaces. Full compatibility to all Bosch Professional 18 V batteries and chargers enables various options. Also features protection guard and restart protection

Article numbers

Article number 4F606558
UBB 500673254024
UNSPSC 27112700
Manufacturer article nr  060193A308
Do not close this page. This message will disappear, when the page is fully loaded.