Cordless tools
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
Machining
Material handling & storage
Power tools
Power transmissions
Safety products
Quick Search
X
Search
Reset
Home
Power tools
Cordless tools
Impact machines
8J831918
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
Bosch Advanced Impactdrive 18 Cordless Impact Wrench 1/4" Hex Drive 130Nm 2600RPM
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
8J831918
Nominal voltage (V)
18
Width
156
Height
66
Length (mm)
218
Battery capacity (Ah)
1.5
Weight including battery-pack (kg)
1.2
Max. torque (Nm)
130
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Nominal voltage (V)
18
Width
156
Height
66
Length (mm)
218
Battery capacity (Ah)
1.5
Weight including battery-pack (kg)
1.2
Max. torque (Nm)
130
Tool insertion
1/4 inch internal hexagon
Impacts (1/min)
3200
Suitable for screw diameter (mm)
8-8
Idle rotational speed (1/min)
0-2600
Weight without battery-pack (kg)
0.9
Number of included batteries
0
With battery charger
No
Brand
Bosch
Commodity code
84672920
Model
Advanced Impactdrive 18
Type
Cordless Impact Wrench
Download as PDF
Print
Article numbers
Article number
8J831918
EAN
4059952575025
UBB
500583501043
UNSPSC
27111701
Manufacturer article nr
0603980303