Voltage, continuity & duct tester
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
Measurement-, marking- & inspection tools
Electricity multimeters
Voltage, continuity & duct tester
4U112778
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
Benning Clamp-on ammeter multimeter CM P1 0.01 A-400 A AC CAT III 600 V
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
4U112778
Type of current
AC
Indication
Digital
Measuring range selection
Automatic
Current measuring range, AC (A)
['001', '400']
Current measuring range, DC (A)
['0', '0']
Resistance measuring range
No
Jaw opening (mm)
23
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Related products
Specifications
Type of current
AC
Indication
Digital
Measuring range selection
Automatic
Current measuring range, AC (A)
['001', '400']
Current measuring range, DC (A)
['0', '0']
Resistance measuring range
No
Jaw opening (mm)
23
True RMS measurement
Yes
Continuity test
No
Interface
No
Capacitance measurement
No
Frequency measurement
No
Power measuring
No
Leakage current measuring
No
Measurement in cables with for- and back conductor
No
Version as adapter to connect to multi meter
Yes
Top arbour measurement
No
Voltage measurement, AC
No
Voltage measurement, DC
No
Analogue bar graph display
No
Multiple display
No
Measuring circuit category
CAT III
Degree of protection (IP)
IP40
Temperature measurement
No
Max. voltage measuring circuit category (V)
600
With display backlight
Yes
Brand
Benning
Commodity code
90303100
Download as PDF
Print
Article numbers
Article number
4U112778
EAN
4014651446786
UBB
500582236732
UNSPSC
41113630
Manufacturer article nr
044678
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering