Disc springs
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
Washers and Rings
Disc springs
36460
36460.314.004
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
Bearing preload disc spring Spring steel Phosphated 29,7X17,4X0,4MM
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
Diameter
Brand
Fabory
dₑ
29.7
di
17.3
Material
Spring steel
Outer diameter (mm)
29.7
Surface treatment
Phosphated
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Related products
Specifications
Diameter
17.3 mm
Brand
Fabory
dₑ
29.7
di
17.3
Material
Spring steel
Outer diameter (mm)
29.7
Surface treatment
Phosphated
Weight per piece (g)
1.4
Info
Warning: electroplating of these products may cause hydrogen embrittlement.
F
= spring load in Newton at a deflection
s ≈ 0,75 h
0
(h
0
= l
0
- t)
.
Extensive technical data available on request.
Commodity code
View
Dimensions
di (H12)
17.4
D (mm)
17.3
F
83
l0
1.1
Wall thickness t
1.09
Thickness
0.4
Download as PDF
Print
Article numbers
Article number
36460.314.004
EAN
8715492763044
UBB
950357490503
UNSPSC
31161811
Download as PDF
Print
Download additional information