text.skipToContent text.skipToNavigation

Bahco Replacement Blades for 625 ERGO™ Scrapers


For scraping on wood, metal and concrete.The cemented-carbide blade stays sharp and productive up to 50 times longer than a conventional steel blade.The blades are precision-ground to a slightly convex shape that prevents the blade corners from scratching the work surface.Triangular blade easily turnable and repositioned for different radii or angles

Article number S5427.000.449
Width 25
Suitable for Scraper
Material Other
Snap-off knife blades No
Serrated edge blade No
Packed per 1

Specifications

Width 25
Suitable for Scraper
Material Other
Snap-off knife blades No
Serrated edge blade No
Brand Bahco
Weight per piece (g) 9.4
Commodity code
Model ERGO
Type Replacement Blade

Description

For scraping on wood, metal and concrete.The cemented-carbide blade stays sharp and productive up to 50 times longer than a conventional steel blade.The blades are precision-ground to a slightly convex shape that prevents the blade corners from scratching the work surface.Triangular blade easily turnable and repositioned for different radii or angles

Article numbers

Article number S5427.000.449
EAN 7311518005337
UBB 203135024438
UNSPSC 27112009
Manufacturer article nr  449
Do not close this page. This message will disappear, when the page is fully loaded.