text.skipToContent text.skipToNavigation

Bahco Flat boring bit 24


Extra long flat bit drill for drilling in wood Flat bit with positive cutting angle for faster drilling than with conventional bits High-carbon steel, heat treated all over. Hardened blade forged directly from the round shaft Flat bit part and shaft are ground Shank size 6 mm Size range 6 to 38 mm with an overall length of 400 mm Lacquered for rust protection

Packed per 1

Description

Extra long flat bit drill for drilling in wood Flat bit with positive cutting angle for faster drilling than with conventional bits High-carbon steel, heat treated all over. Hardened blade forged directly from the round shaft Flat bit part and shaft are ground Shank size 6 mm Size range 6 to 38 mm with an overall length of 400 mm Lacquered for rust protection

Article numbers

Article number S5027.240.001
EAN 7311518045487
UBB 240153280575
UNSPSC 23241639
Manufacturer article nr  9531-24-CA
Do not close this page. This message will disappear, when the page is fully loaded.