text.skipToContent text.skipToNavigation

Bahco Auger bit 9526 17


Auger bit for drilling in wood One section of tang with hexagonal shank for firm grip in the chuck. Additional 15 mm long section with four flat sides, suitable for hand braces Spirals with Levin pattern Lacquered for rust protection Sizes 6 to 38 mm

Article number S5040.170.001
Total length (mm)
Diameter drill (mm)
Holding system Hexagon holder
Suitable for wood Yes
Spiral drill Yes
Packed per 1

Specifications

Total length (mm) 200
Diameter drill (mm) 17
Holding system Hexagon holder
Suitable for wood Yes
Spiral drill Yes
Brand Bahco
Commodity code

Description

Auger bit for drilling in wood One section of tang with hexagonal shank for firm grip in the chuck. Additional 15 mm long section with four flat sides, suitable for hand braces Spirals with Levin pattern Lacquered for rust protection Sizes 6 to 38 mm

Article numbers

Article number S5040.170.001
EAN 7311518012618
UBB 240153280815
UNSPSC 23241639
Manufacturer article nr  9526-17
Do not close this page. This message will disappear, when the page is fully loaded.