text.skipToContent text.skipToNavigation

BAHC NUT DRIVER BE-78 3,5MM


Nut driver developed according to the scientific ERGO™ process Handle: 3-component handle, for maximum user comfort and force transmission Easy to choose the right tip, with the colour-coded handle and the symbol on the domed end Blade: Long bore. High performance alloy steel. Chrome plated and entirely hardened

Article number K0105.035.001
Commodity code
Packed per 1

Specifications

Commodity code

Description

Nut driver developed according to the scientific ERGO™ process Handle: 3-component handle, for maximum user comfort and force transmission Easy to choose the right tip, with the colour-coded handle and the symbol on the domed end Blade: Long bore. High performance alloy steel. Chrome plated and entirely hardened

Article numbers

Article number K0105.035.001
EAN 7314151838874
UBB 500504453407
UNSPSC 27111701
Manufacturer article nr  BE-7835
Do not close this page. This message will disappear, when the page is fully loaded.