Hexagon head screw DIN 933 Stainless steel A4 Min.5055010
Hexagon head screw ISO 4017 Steel Zinc plated 10.904115
Hexagon head screw ISO 4017 Steel (AD-W7) Zinc plated 5.6 for pressure vessels08761
Hexagon head screw DIN 933 Steel Zinc plated 10.904112
Hexagon head screw DIN 933 Steel Plain 8.801010
Hexagon head screw DIN 933 Stainless steel A2 7051010
Hexagon head screw DIN 933 Steel Zinc plated 8.801210
Hexagon head screw DIN 933 Steel Plain 10.904110
Hexagon head screw DIN 933 Steel Plain 12.904118
Hexagon head screw DIN 933 Steel Zinc flake Cr(VI+)free - ISO 10683 flZnnc 10.904116
Hexagon head screw ISO 4017 Steel Zinc plated with thick Cr(III) passivation 8.801237
Hexagon head screw Metric ASTM DIN ≈933 Steel ASTM A193M Plain Gr.B722700
Hexagon head screw DIN 933 Steel Zinc plated with thick Cr(III) passivation 8.801235
Hexagon head screw ISO metric thread DIN 933 Steel Hot dip galvanized 8.801410
Hexagon head screw DIN 933 Steel Zinc flake Cr(VI)free - ISO 10683 flZnnc 8.801236
Hexagon head screw DIN 933 Stainless steel A4 8053520
Hexagon head screw DIN 933 Stainless steel A5 (1.4571)53521
Hexagon head screw ISO 4017 Steel 25CrMo4+QT (1.7218) Plain for pressure vessels23030
Hexagon head screw ISO 4017 Steel 25CrMo4+QT (1.7218) Zinc plated for pressure vessels23035
Hexagon head screw DIN ≈933 Plastic Polyamide (nylon) 6.656100