text.skipToContent text.skipToNavigation

3M Coverall 4520 S White S


Type 5/6 Coverall made from extremely lightweight and breathable material, designed to offer protection against hazardous dusts and limited liquid splashes and sprays Made from super breathable SMMMS non-woven for effective release of body heat and moisture and reduced heat stress Soft and strong multi-layered 43gsm SMS for strong performance 3 panel hood, 2-way zip and storm flap with elasticated back and ankles to reduce the risk of skin exposure Anti-static coating EN 1149-5 reduces static discharge and the risk of sparks EN 1073-2 nuclear particulate hold out Knitted cuffs for soft and secure arm placement

Packed per 1

Description

Type 5/6 Coverall made from extremely lightweight and breathable material, designed to offer protection against hazardous dusts and limited liquid splashes and sprays Made from super breathable SMMMS non-woven for effective release of body heat and moisture and reduced heat stress Soft and strong multi-layered 43gsm SMS for strong performance 3 panel hood, 2-way zip and storm flap with elasticated back and ankles to reduce the risk of skin exposure Anti-static coating EN 1149-5 reduces static discharge and the risk of sparks EN 1073-2 nuclear particulate hold out Knitted cuffs for soft and secure arm placement

Article numbers

Article number 4520S3M
EAN 4046719401062
UBB 500614561123
UNSPSC 46181503
Manufacturer article nr  4520S
Do not close this page. This message will disappear, when the page is fully loaded.