text.skipToContent text.skipToNavigation
In data de 22.10 va fi Sarbatoare Nationala in HU. Astfel, comenzile plasate in data de 22.10 vor fi livrate in intervalul 27.10 - 28.10

Wera Screwdriver 368 SB 2 x 100


High quality Kraftform Plus screwdriver for square socket screws. The colour coding system allows the user to quickly find and identify the size needed. Multi-component Kraftform handle for fast and low-fatigue working. The Wera Black Point tip offers optimised corrosion protection and an exact fit. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace. Handle markings for simplified finding and sorting of the tool.

Cod Articol 7V714374
Izolat Nu
Protecție de izolare 1000 V Nu
Lungimea lamei (mm) 100
Lățimea lamei (mm) 6
Forma lamei Rundă
Ambalat la 1

Specificații

Izolat Nu
Protecție de izolare 1000 V Nu
Lungimea lamei (mm) 100
Lățimea lamei (mm) 6
Forma lamei Rundă
Capac rotativ Nu
Testat VDE Nu

Descriere

High quality Kraftform Plus screwdriver for square socket screws. The colour coding system allows the user to quickly find and identify the size needed. Multi-component Kraftform handle for fast and low-fatigue working. The Wera Black Point tip offers optimised corrosion protection and an exact fit. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace. Handle markings for simplified finding and sorting of the tool.

Numerele articolelor

Cod Articol 7V714374
EAN 4013288181428
UBB 500643212060
UNSPSC 27111701
Nr. articol producător 05100071001
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.