text.skipToContent text.skipToNavigation
In data de 28.10 va fi Sarbatoare Nationala in CZ. Astfel, comenzile plasate in data de 28.10 vor fi livrate in intervalul 31.10 - 01.11

Wera Screwdriver 368 2 x 200


High quality Kraftform Plus screwdriver for square socket screws. The colour coding system allows the user to quickly find and identify the size needed. Multi-component Kraftform handle for fast and low-fatigue working. The Wera Black Point tip offers optimised corrosion protection and an exact fit. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace. Handle markings for simplified finding and sorting of the tool.

Cod Articol 1C117318
Izolat Nu
Protecție de izolare 1000 V Nu
Lungimea lamei (mm) 200
Lățimea lamei (mm) 6
Forma lamei Rundă
Ambalat la 1

Specificații

Izolat Nu
Protecție de izolare 1000 V Nu
Lungimea lamei (mm) 200
Lățimea lamei (mm) 6
Forma lamei Rundă
Capac rotativ Nu
Testat VDE Nu

Descriere

High quality Kraftform Plus screwdriver for square socket screws. The colour coding system allows the user to quickly find and identify the size needed. Multi-component Kraftform handle for fast and low-fatigue working. The Wera Black Point tip offers optimised corrosion protection and an exact fit. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace. Handle markings for simplified finding and sorting of the tool.

Numerele articolelor

Cod Articol 1C117318
EAN 4013288028778
UBB 500643210650
UNSPSC 27111701
Nr. articol producător 05117685001
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.