text.skipToContent text.skipToNavigation

Wera Screwdriver 334 6,5 x 150 110010


Premium Kraftform Plus screwdriver. Multi-component Kraftform Plus handle for comfortable ergonomic screwdriving, avoiding blisters and calluses. Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. The tips of Wera Lasertip screwdrivers are microscopically roughened with laser beams. This rough surface "bites" into the screw head and unintentional slipping is a thing of the past. Take it easy tool finder with colour coding by profile and size stamping - for quick and easy identification of the required tool. The hexagon anti-roll protection avoids screwdrivers from rolling away annoyingly at the workplace.

Cod Articol
Lungime totală (mm)
Design Dreapta
Izolat Nu
Antimagnetic Nu
Protecție de izolare 1000 V Nu
Ambalat la 1

Specificații

Lungime totală (mm) 255
Design Dreapta
Izolat Nu
Antimagnetic Nu
Protecție de izolare 1000 V Nu
Lungimea lamei (mm) 150
Lățimea lamei (mm) 6.5
Grosimea lamei (mm) 1.2
Caracteristică de prindere Nu
Model de precizie Da
Model cu scântei scăzute Nu
Tipul de arbore Rundă
Design de prindere 2-componente
Diametrul lamei (mm) 6
Acționare pătrată/acționare hexagonală pe întreaga lamă Nu
Lamă bombată Nu
Capac rotativ Nu
Lamă continuă Nu
Cu protecție antiruliu Da
Cu capac de lovire Nu
Marcă Wera

Descriere

Premium Kraftform Plus screwdriver. Multi-component Kraftform Plus handle for comfortable ergonomic screwdriving, avoiding blisters and calluses. Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. The tips of Wera Lasertip screwdrivers are microscopically roughened with laser beams. This rough surface "bites" into the screw head and unintentional slipping is a thing of the past. Take it easy tool finder with colour coding by profile and size stamping - for quick and easy identification of the required tool. The hexagon anti-roll protection avoids screwdrivers from rolling away annoyingly at the workplace.

Numerele articolelor

Cod Articol 81886.065.150
EAN 4013288003089
UBB 425124902874
UNSPSC 27111701
Nr. articol producător 05110010001

Produse ({0})

  Stoc Preț Net   Inscrie-te
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.