text.skipToContent text.skipToNavigation

Tecwerk Automatic stripping pliers length 190 mm 0.08-6 (AWG 28-10) mm²


For stripping and cutting finely stranded and solid conductors with PVC insulation with a diameter between Ø 0.08–6 mm² (AWG 28–10). Strips multiple conductors. With thin flat ribbon cables it strips several conductors in a single operation. Jaws open automatically after stripping. No splaying of individual strands. Special self-adjusting stripping blades avoid damage to the conductor. Blade cassettes surround the cable and part the insulation all the way round

Article number 0L788202
Marcă Tecwerk
Packed per 1

Specifications

Marcă Tecwerk

Description

For stripping and cutting finely stranded and solid conductors with PVC insulation with a diameter between Ø 0.08–6 mm² (AWG 28–10). Strips multiple conductors. With thin flat ribbon cables it strips several conductors in a single operation. Jaws open automatically after stripping. No splaying of individual strands. Special self-adjusting stripping blades avoid damage to the conductor. Blade cassettes surround the cable and part the insulation all the way round

Article numbers

Article number 0L788202
EAN 4015448955795
UBB 500751260992
UNSPSC 27112104
Manufacturer article nr  2000810421
Do not close this page. This message will disappear, when the page is fully loaded.