text.skipToContent text.skipToNavigation

Tecwerk Allen key set 9 -part plastic holder AF 1.5-10 mm short leg, extra short ball en


With ball ends and extra short leg for working in very tight spaces. S2 steel. Matt chrome plated. Long leg with ball end. Allows screwing at angles up to 25°. Chamfered short leg, extra short Equipped with: 1.5 x 100.5 x 4.0 mm 2.0 x 112.0 x 4.5 mm 2.5 x 125.5 x 5.0 mm 3.0 x 141.0 x 5.5 mm 4.0 x 158.0 x 7.5 mm 5.0 x 180.0 x 8.5 mm 6.0 x 202.5 x 10.0 mm 8.0 x 224.0 x 12.0 mm 10.0 x 247.0 x 17.0 mm

Cod Articol 9N641797
Marcă Tecwerk
Ambalat la 1

Specificații

Marcă Tecwerk

Descriere

With ball ends and extra short leg for working in very tight spaces. S2 steel. Matt chrome plated. Long leg with ball end. Allows screwing at angles up to 25°. Chamfered short leg, extra short Equipped with: 1.5 x 100.5 x 4.0 mm 2.0 x 112.0 x 4.5 mm 2.5 x 125.5 x 5.0 mm 3.0 x 141.0 x 5.5 mm 4.0 x 158.0 x 7.5 mm 5.0 x 180.0 x 8.5 mm 6.0 x 202.5 x 10.0 mm 8.0 x 224.0 x 12.0 mm 10.0 x 247.0 x 17.0 mm

Numerele articolelor

Cod Articol 9N641797
EAN 4015448970132
UBB 500751384172
UNSPSC 27111702
Nr. articol producător 2000825109
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.