text.skipToContent text.skipToNavigation

Bosch EXPERT Hammer Drill Bit 8mm SDS-plus Shank 215mm 30-Piece


Long Life Drilling Reinforced Concrete! Drilling through reinforced concrete is a tough job, and it has traditionally taken its toll on drill bits. Regular two-cutter bits get stuck in rebar and they eventually break. The Full Carbide Head on the EXPERT SDS plus-7X is an advanced 4-cutter design made from a single piece of the toughest metal: It doesn’t jam and presents no weakness on impact. For construction professionals drilling concrete and reinforced concrete regularly, for example for fixings and installations, the Bosch EXPERT SDS plus-7X Hammer Drill Bit offers peerless performance, reliability and longevity. It is THE EXPERT accessory for SDS plus rotary hammer drills.

Cod Articol 1B572725
Lungime totală (mm)
Diametrul burghiului (mm)
Sistem de fixare SDS-plus
Lungime de tăiere (mm) 150
Numărul de lame de tăiere 4
Ambalat la 1

Specificații

Lungime totală (mm) 215
Diametrul burghiului (mm) 8
Sistem de fixare SDS-plus
Lungime de tăiere (mm) 150
Numărul de lame de tăiere 4
Potrivit pentru oțel inoxidabil Nu
Cu burghiu central Nu
Potrivit pentru plastic Nu
Potrivit pentru oțel Nu
Potrivit pentru beton Da
Potrivit pentru ceramică Nu
Potrivit pentru fontă Nu
Potrivit pentru lemn Nu
Potrivit pentru metale neferoase Nu
Potrivit pentru piatră Da
Potrivit pentru sticlă Nu
Burghiu cu două fețe Nu
Axă de conectare cu capăt plat Nu
Material de tăiere Alte
Adecvat pentru reboring Nu
Cu canal de răcire Nu
Potrivit pentru gresie Nu
Burghiu spiralat Nu
Cu blocare rapidă Nu
Marcă Bosch
Codul mărfurilor
Type Hammer Drill Bit

Descriere

Long Life Drilling Reinforced Concrete! Drilling through reinforced concrete is a tough job, and it has traditionally taken its toll on drill bits. Regular two-cutter bits get stuck in rebar and they eventually break. The Full Carbide Head on the EXPERT SDS plus-7X is an advanced 4-cutter design made from a single piece of the toughest metal: It doesn’t jam and presents no weakness on impact. For construction professionals drilling concrete and reinforced concrete regularly, for example for fixings and installations, the Bosch EXPERT SDS plus-7X Hammer Drill Bit offers peerless performance, reliability and longevity. It is THE EXPERT accessory for SDS plus rotary hammer drills.

Numerele articolelor

Cod Articol 1B572725
EAN 4059952532578
UBB 500718660789
UNSPSC 27112700
Nr. articol producător 2608900184
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.