text.skipToContent text.skipToNavigation

Șuruburi ASME B18.6.3 cu cap rotund locaș crestat/cruce, filet UNC ASME B18.6.3 Low carbon steel Zincat #10-24X5 Inch

Specifications

Diameter NO.10
Lungime 5 Inch
Marcă Fabory
Tip antrenare Slotted/Phillips Combination
Forma de cap Cap semirotund
Material Low carbon steel
Direcție filet Dreapta
Tratament suprafaţă Zincat
Filete pe inch 24
Info
  • Screws with diameter ≤ No.5 and length ≤ 1.1/8 inch are fully threaded, longer screws are threaded 1 inch min.
  • Screws with diameter > No.5 and length ≤ 2 inch are fully threaded, longer screws are threaded 1.1/2 inch min.

Dimensions

A (max.) 0.359
H (max.) 0.137
J (max.) 0.06
Nr. locaş cruce 2
T (max.) 0.087

Standards

ASME B18.6.3

Article numbers

Article number U24212.019.0500
EAN 8717077799905
UBB 500624926118
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.