text.skipToContent text.skipToNavigation

Machine screw flat countersunk UNC asme B18.6.3 ASME B18.6.3 Steel Zinc plated #10-24X1/2

Műszaki adatok

Diameter NO.10
Length 1/2 Inch
Brand Fabory
Driving features Pozidriv
Head shape Countersunk head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Coarse
Threads per inch 24
Weight per piece (g) 1.69
Info
  • Screws with diameter ≤ No.5 and length ≤ 1.1/8 inch are fully threaded, longer screws are threaded 1 inch min.
  • Screws with diameter > No.5 and length ≤ 2 inch are fully threaded, longer screws are threaded 1.1/2 inch min.
Commodity code 7318155890

Méretek

A (max.) 0.362
H (max.) 0.116
No. cross recess 2

Szabványok

ASME B18.6.3

Cikkszámok

Cikkszám 24676.048.012
EAN 8712423040397
UBB 500668237208
UNSPSC 31161504

Termékek ({0})

  Készlet Nettó ár   Regisztrálj
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.