text.skipToContent text.skipToNavigation

Uwaga! Od 14 lipca br. następuje aktualizacja kosztów dostawy. Szczegóły w Wiadomościach.

Wera 867/1 końcówka wkrętakowa IP Torx-Plus IP1 1/4” Hex 25mm


High quality bits for recessed TORX PLUS® screws. TORX PLUS® profile: in comparison to normal TORX® profiles, the enlargement of the 6 torque-transferring flanks between the tool and the screw is effected by means of an ellipse-shaped profile design and not a circular one. This means that the power applied when screwdriving is spread over a larger area. Higher torque is transferred and the service life of the screw and tool is also enhanced. Extra-hard. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Numer artykułu 8B919089
Całkowita długość (mm) 25
Rozmiar złącza 1/4 cala
Marka Wera
Kod towaru 82079030
O (max.) 867/1 Z IP
Pakowane po 10
Tylko pełne opakowanie

Specyfikacje

Całkowita długość (mm) 25
Rozmiar złącza 1/4 cala
Marka Wera
Kod towaru 82079030
O (max.) 867/1 Z IP

Opis

High quality bits for recessed TORX PLUS® screws. TORX PLUS® profile: in comparison to normal TORX® profiles, the enlargement of the 6 torque-transferring flanks between the tool and the screw is effected by means of an ellipse-shaped profile design and not a circular one. This means that the power applied when screwdriving is spread over a larger area. Higher torque is transferred and the service life of the screw and tool is also enhanced. Extra-hard. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Numery artykułów

Numer artykułu 8B919089
EAN 4013288112606
UBB 500643422024
UNSPSC 31161507
Artykuł producenta nr 05135120001
Nie zamykaj tej strony. Ten komunikat zniknie, gdy strona zostanie w pełni załadowana.