text.skipToContent text.skipToNavigation

Tecwerk Side cutter length 140 mm multi-component handles


VDE-insulated up to 1000 V. Manufactured in accordance with DIN EN/IEC 60900, individually tested. For soft and hard wire. Cutters additionally hardened, cutting edge hardness approx. 62 HRC. Special tool steel, oil-hardened and tempered Chrome-plated pliers

Numer artykułu 5B240735
Marka Tecwerk
Pakowane po 1

Specyfikacje

Marka Tecwerk

Opis

VDE-insulated up to 1000 V. Manufactured in accordance with DIN EN/IEC 60900, individually tested. For soft and hard wire. Cutters additionally hardened, cutting edge hardness approx. 62 HRC. Special tool steel, oil-hardened and tempered Chrome-plated pliers

Numery artykułów

Numer artykułu 5B240735
EAN 4015448955429
UBB 500751257600
UNSPSC 27112114
Artykuł producenta nr 2000810243
Nie zamykaj tej strony. Ten komunikat zniknie, gdy strona zostanie w pełni załadowana.