text.skipToContent text.skipToNavigation

Tecwerk Machine tap DIN 5156C UNIVERSAL G 1/8 inch x 28 HSS-Co vap. ISO 228


HSS-Co. Shape C. Type UNIVERSAL. Steam-tempered. Green ring. With 40° right twist. Flanks relief-ground. Whitworth pipe thread G. In accordance with DIN ISO 228. For blind hole threads. For steel, rust-free steel, spheroidal cast iron and non-ferrous metals

Pakowane po 1

Opis

HSS-Co. Shape C. Type UNIVERSAL. Steam-tempered. Green ring. With 40° right twist. Flanks relief-ground. Whitworth pipe thread G. In accordance with DIN ISO 228. For blind hole threads. For steel, rust-free steel, spheroidal cast iron and non-ferrous metals

Numery artykułów

Numer artykułu 4N580153
EAN 4015448598923
UBB 500751890145
UNSPSC 27112806
Artykuł producenta nr 2000867953
Nie zamykaj tej strony. Ten komunikat zniknie, gdy strona zostanie w pełni załadowana.