text.skipToContent text.skipToNavigation

ST+2N A320-L7/A194-7L 1X200

Numer artykułu PIMN0254200
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.

Specyfikacje

Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.

Normy

ASTM A193/A194
ASME B16.5/B18.2.2
BS ≈4882

Numery artykułów

Numer artykułu PIMN0254200
Nie zamykaj tej strony. Ten komunikat zniknie, gdy strona zostanie w pełni załadowana.