text.skipToContent text.skipToNavigation

LINDAPTER Hollo-Bolt countersunk Stainless steel A4 M8X85


Hollo-Bolt expansion bolts require access to only one side of the Structural Hollow Section (SHS), and offer a faster alternative to welding or through-bolting, enabling contractors to reduce construction time and labour costs. Installation is quickly carried out by inserting into pre-drilled steelwork and tightening with a torque wrench. Also suitable for blind connections where access is available from one side only. The 'Countersunk Head' version also ensures that the fixing protrusion from the steelwork is kept to a minimum whilst still using a plain drilled hole in the supporting section and the outer plate / bracket. The larger M16 Hollo-Bolts are optimised for high strength structural connections and feature a unique High Clamping Force (HCF) mechanism for superior performance. Minimal visible head protrusion. Fast, cost saving installation from one side. For square, rectangular and circular hollow sections. High resistance to shear and tension. Unique High Clamping Force design (size M16). Low temperature tested to -45°C (carbon steel variants). Other head types available.

Article number
Length
Show all lengths
Brand Lindapter
Driving features Hexagon socket
Head shape Pan head
Material Stainless steel
Packed per 50
Full Box only

Specifications

Length 85 mm
Brand Lindapter
Driving features Hexagon socket
Head shape Pan head
Material Stainless steel
Material technical A4
Thread Metric thread
Weight per piece (g) 110
Info
  • Safe w.l.1 = Safe working load tensile (5:1) (kN).
  • Safe w.l.2 = Safe working load single shear (5:1) (kN).
  • The countersunk Hollo-Bolt is simply inserted, through the steelwork (cone end first), in a pre-drilled hole. Grip the Hollo-Bolt collar with an open-ended spanner, and using a calibrated torque wrench, tighten the hex socket screw to the torque given by the table above.
  • The recommended tightening torque creates a limited clamping load in the assembly, the connection may not be compared with a regular bolt/nut assembly.
  • Before tightening, ensure that the materials that are to be cinnected together are touching.
  • Extensive information is available on the Lindapter website.
Commodity code

Dimensions

d-D M8
d3 22
Grip range 41-60
H 5
L (mm) 85
s1 5
s2 19
Safe w.l.1 4
Safe w.l.2 5
d2 = hole ø 14
Torque (Nm) 23

Description

Hollo-Bolt expansion bolts require access to only one side of the Structural Hollow Section (SHS), and offer a faster alternative to welding or through-bolting, enabling contractors to reduce construction time and labour costs. Installation is quickly carried out by inserting into pre-drilled steelwork and tightening with a torque wrench. Also suitable for blind connections where access is available from one side only. The 'Countersunk Head' version also ensures that the fixing protrusion from the steelwork is kept to a minimum whilst still using a plain drilled hole in the supporting section and the outer plate / bracket.

The larger M16 Hollo-Bolts are optimised for high strength structural connections and feature a unique High Clamping Force (HCF) mechanism for superior performance.

 

  • Minimal visible head protrusion.
  • Fast, cost saving installation from one side.
  • For square, rectangular and circular hollow sections.
  • High resistance to shear and tension.
  • Unique High Clamping Force design (size M16).
  • Low temperature tested to -45°C (carbon steel variants).
  • Other head types available.

Article numbers

Article number 61953.080.090
EAN 5051324005610
UBB 500614497377
UNSPSC 31162905
Manufacturer article nr  HBSTCSK08-3

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.