text.skipToContent text.skipToNavigation

T-head bolt with square neck DIN 186 B Stainless steel A4 M10X70


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Material Stainless steel
Material technical A4
Thread Metric thread
Weight per piece (g) 53
Packed per 10
Full Box only

Specifications

Diameter M10
Length 70 mm
Brand Fabory
Material Stainless steel
Material technical A4
Thread Metric thread
Weight per piece (g) 53
Info
  • For sizes of T-slots, see DIN 649.
Commodity code

Dimensions

d-D M10
k 7
L (mm) 70
Lg (max.) 16
m 21
n 10
P 1.5

Standards

DIN 186-B

Article numbers

Article number 55782.100.070
EAN 8715492353191
UBB 952351263647
UNSPSC 31161617

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.