text.skipToContent text.skipToNavigation

Boutset voor constructie met pasbout EN 15048 Staal Blank 5.6/5 M27X115X69,5

Especificaciones

Diameter M27
Lengte 115 mm
Merken Fabory
Klasse 5.6/5
Aandraaivoorziening Zeskant
Kopsoort Zeskantkop
Ls (min.) 69.5
Materiaalsoort Staal
Draadrichting Rechts
Oppervlaktebedekking Blank
Draadsoort Metrische schroefdraad
Info
  • Full boxes only.
  • European constructions must comply with the Construction Products Regulation (CPR) in order to ensure the safety of persons and objects.
  • Generally, construction products according to harmonized European standards (hEN standards) should be used for this purpose. Bolting assemblies for non-preloaded structural bolting according to EN 15048-1 are compliant with the CPR.
  • The manufacturer of the assemblies is CE certified for their production.
  • Fit bolts DIN 7968 and nuts ISO 4032 are packaged together in single sealed boxes.
  • A Declaration of Performance (DoP) is available.

Dimensiones

b 35.5
d-D M27
ds 28
k 17
L (mm) 115
m (max.) 24.7
P 3
s 41

Estándares

EN 15048

Números de artículo

Artículo No. 08770.270.115
EAN 8717077307643
UBB 500650931768
UNSPSC 31162400

Productos ({0})

  Stock Precio neto   Regístrate
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.