text.skipToContent text.skipToNavigation

TAPTITE 2000® Cross recessed countersunk head thread rolling screw DIN 7500 ME-Z Steel Zinc plated large pack M6X16

Specifications

Diametro M6
Lunghezza 16 mm
marca Fabory
Driving features Pozidriv
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Info
  • The nominal length (L) is with tolerance js15.
    • Warning: electroplating of these products may cause hydrogen embrittlement.large pack

Dimensions

d-D M6
dk 11
k (max.) 3
L (mm) 16
No. cross recess 3
P 1

Standards

DIN 7500-1-ME Z

Article numbers

Article number 67090.060.015
EAN 8715492896841
UBB 950352213579
UNSPSC 31161512

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.