text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 Stainless steel A2 70 Small pack M2,5X20

Specifications

Diametro M2.5
Lunghezza 20 mm
marca Fabory
Class 70
Driving features Slotted
Head shape Countersunk head
Material Stainless steel
Material technical A2
Thread Metric thread
Weight per piece (g) 0.687
Info Small pack

Dimensions

d-D M2.5
Thread length (min.) 18
dk (max.) 4.7
Full thread if L ≤ 20
k (max.) 1.5
L (mm) 20
n 0.6
P 0.45
t (min.) 0.5

Standards

BS ≈4183
DIN 963
NEN ≈2370
NF ≈E25-123
ASME ≈B18.6.7M
ISO ≈2009

Article numbers

Article number 51111.025.020
EAN 8715492270351
UBB 951353513934
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.