text.skipToContent text.skipToNavigation

Hexagon socket button head screw ISO 7380-1 Stainless steel LUBRINOX A2

LUBRINOX® Stainless-Steel fasteners are designed to prevent galling (cold-welding) of screw threads, which is a known and problematic phenomenon when using normal Stainless-Steel fasteners. Why chose LUBRINOX® Prevents galling of internal and external screw threads Ready for use, no need to apply grease manually Saves on average 25 seconds of installation time per bolt or screw FDA approved, safe to use in the Food industry High quality, clean Stainless-Steel appearance Works well with thread locking such as Loctite® Ultimate performance when using both LUBRINOX bolts and LUBRINOX nuts

Cikkszám
marca Lubrinox
Driving features Hexagon socket
Head shape Button head
Material Stainless steel
Material technical A2

Műszaki adatok

marca Lubrinox
Driving features Hexagon socket
Head shape Button head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Info
  • A causa della geometria sfavorevole della testa, questi elementi di fissaggio hanno una capacità di carico ridotta.
  • Gli elementi di fissaggio in acciaio con capacità di carico ridotta sono contrassegnati da uno "0" che precede il marchio della classe di proprietà, ad es. Gli elementi di fissaggio in acciaio inossidabile a ridotta capacità di carico sono contrassegnati con uno "0" prima della classe di proprietà, ad esempio "A2-070", o con il solo grado di acciaio, ad esempio "A2".

Leírás

LUBRINOX® Stainless-Steel fasteners are designed to prevent galling (cold-welding) of screw threads, which is a known and problematic phenomenon when using normal Stainless-Steel fasteners.

Why chose LUBRINOX®

  • Prevents galling of internal and external screw threads
  • Ready for use, no need to apply grease manually
  • Saves on average 25 seconds of installation time per bolt or screw
  • FDA approved, safe to use in the Food industry
  • High quality, clean Stainless-Steel appearance
  • Works well with thread locking such as Loctite®
  • Ultimate performance when using both LUBRINOX bolts and LUBRINOX nuts

Szabványok

ASME ≈B18.3.4M
ISO 7380-1
BS ≈4168-6
NF ≈E25-126

Termékek ({0})

  Készlet Nettó ár   Regisztrálj
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.